Pur Full Murphy Bed with Sofa and Shelving Unit (90W) in White
- Mfr # 26798-000017
- Zoro # G303452497
product price:
$
3,465.99
/ea
Key Features
Depth
51.7
Color
White
Height
83.7
Weight
587
Width
89.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26798-000017
- Zoro #
- G303452497
- UPC #
- 63753059220
- Country of Origin
- Canada
Dimensions
- Depth
- 51.7
- Height
- 83.7
- Width
- 89.6
Details
- Color
- White
- Weight
- 587
Description
This set includes a Full Murphy Bed, one Storage Unit and a Sofa. Full Murphy bed, a Storage Unit and a Sofa (84")Combining style and convenience, Pur by Bestar is the perfect solution to furnished condos, lofts, studios, guest’s rooms and home offices. The collection brings multi functionality to a single room. The kit comprises a full size Murphy bed and a 25“ storage unit. The mechanism provides simplified assembly of the murphy bed. Increased comfort due to Euroslat mattress support system. Simple and safe dual piston system makes opening and closing user-friendly. Easy to use; use the handle to pull the bed towards you to lower the bed and flip the leg down onto the floor. Accommodates a standard full mattress up to 10“ thick and weighing at least 70 lbs. Mattress not included. Box spring not required. The storage unit has 2 fixed and 3 adjustable shelves to maximize your options. Shaker-inspired trim and metal handles on Murphy bed. Full bed when opened will require a clearance of 85. 3“ from the wall extending into the room. Clearance of 9. 6“ under the bed when it is open. Assembly required. Easy to install. Murphy bed: 58. 6“ (W) x 18. 2“ (D) x 83. 7“ (H). 25‘‘ storage unit : 25“ (W) x 18. 2“ (D) x 83. 7“ (H). Sofa for Full Wall bed - fabric WE3QUALITY MATERIALS: Suspension is made with 9-gauge sinuous coils. Seat cushions are filled with non-glue cotton covered with D30 foam. 2” high plastic or chrome legs. Hardwood frame. SPACE-SAVER: The sofa and Murphy bed combination is the perfect solution for making the most out of your space. It offers both a place to sit and a place to sleep in very little space. To fold out the bed, simply remove the cushions and lower the bed. COMPATIBLE: The sofa can be used as an add-on to any of Bestar’s Full Murphy bed. Alternatively, it can be placed against a wall. You can choose either plastic or chrome legs. COMFORTABLE: The seat Cushions are 7. 9” thick. All fabrics have a heavy duty backing. No nails are used, only staples. NOTE: Pre-assembled, except the legs. Overall dimensions: 72. 5” W x 33. 5” D x 39” H. Must be placed against a wall bed or a wall to support the back cushions. Cannot be placed in the middle of a room since it does not have a backrest. Make you Murphy bed even more functional by placing this sofa against it. The resulting Murphy bed/sofa combination is the
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.