Pur Queen Murphy Bed and 2 Storage Units with Drawers (115W) in rustic brown

  • Mfr # 26884-000009

  • Zoro # G305340914


product price: $3,499.99
/ea
Free Shipping & Returns

Key Features

Color
Rustic Brown
Material
Engineered Wood
Overall Height
87.9
Overall Width
114.6
Overall Length
114.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26884-000009
Zoro #
G305340914
UPC #
63753069748
Country of Origin
Canada

Dimensions

Overall Height
87.9
Overall Width
114.6
Overall Length
114.6

Details

Color
Rustic Brown
Material
Engineered Wood
Item
Bestar Pur Queen Murphy Bed and 2 Shelving Units (115W) in Rustic Brown

Description

The Bestar Pur Queen Murphy Bed and 2 Storage Units with Drawers (115W) is the ideal space-saver for a multipurpose room. The EuroSlat mattress support system increases the sleeper’s comfort. The bed can be used every night for a good night’s sleep. The bed folds up and down safely within seconds thanks to the dual piston system. The wall bed accommodates most standard Queen mattresses (8-12 inches thick, 70-90 lb, 60 x 80 inches) and supports up to 1000 lb (including mattress). The open bed extends 92. 2 inches from the wall. The cabinet must be anchored to a wall with a minimum ceiling height of 91. 1 inches. Assign a clearance of 30-36 inches around the open bed. The storage units come with 2 fixed and 3 adjustable shelves and 3 drawers to hold your personal items.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.