This item is Discontinued.

Bestar Queen Wall Bed, Pur, Chocolate 26184-69

Queen Wall Bed, Pur, Chocolate (Discontinued)

  • Mfr # 26184-69
  • Zoro # G0446614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26184-69
Zoro #
G0446614
UPC #
063753045728
Country of Origin
Canada

Dimensions

Overall Height
87.9
Overall Width
64.6
Overall Length
64.6

Details

Color
Chocolate
Material
Engineered Wood
Item
Bestar Pur Queen Murphy Bed with Shelving Unit (90W) in Rustic Brown

Description

Queen Wall Bed,Pur,Chocolate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.