Zoro Homepage

Return Shell Return Table, I3 Plus, Bark Gray, 29.3" D X 29.6" H, 59.3" W X Melamine, Bark Gray

  • Mfr # 160810-1147

  • Zoro # G0446039


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Type
Return Shell
Overall Width
59.3"
Overall Depth
29.3"
Overall Height
29.6"
Color
Bark Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160810-1147
Zoro #
G0446039
UPC #
063753053884
Country of Origin
Canada

Dimensions

Overall Width
59.3"
Overall Depth
29.3"
Overall Height
29.6"
Height
29.6"
Width
59.3"

Details

Type
Return Shell
Item
Return Table,I3 Plus,Bark Gray
Color
Bark Gray
Material
Melamine
Series
I3 Plus

Description

Return Table,I3 Plus,Bark Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.