This item is Discontinued.

Bestar U Shaped Desk U-Shape Workstation, 92.6" D X 30.4" H, Bordeaux/Slate, Melamine 71.1" W X 93865-39

U Shaped Desk U-Shape Workstation, 92.6" D X 30.4" H, Bordeaux/Slate, Melamine 71.1" W X (Discontinued)

  • Mfr # 93865-39
  • Zoro # G2182419
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
93865-39
Zoro #
G2182419
UPC #
063753036436
Country of Origin
Canada

Dimensions

Overall Width
71.1"
Overall Depth
92.6"
Overall Height
30.4"
Height
30.4"
Width
71.1"

Details

Type
U Shaped Desk
Item
U-Shape Workstation
Color
Bordeaux/Slate
Material
Melamine
Number of Drawers
2
Base Material
Commercial Grade Particle Board
Top Material
Melamine and Commercial Grade Particle Board
Series
Connexion
Includes
Desk, Credenza, (2) Utility Drawers, File Drawer with Letter/Legal Filing System, Keyboard Shelf, Ball-Bearing Slides, Fully Reversible
Keyboard Shelf
Yes
Color Base
Bordeaux/Slate
Standards
ANSI/BIFMA
Color Top
Bordeaux
Handle
Recessed
Number of Pedestals
1
Pedestal Style
Full Oversized
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Assembly
Required
Pedestal Location
Reversible
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde

Description

U-Shape Workstation, Connexion Series, Overall Width 71 1/64 in, Overall Height 30 13/32 in, Overall Depth 92 39/64 in, Number of Pedestals 1, Pedestal Location Reversible, Number of Drawers 2, Pedestal Style Full Oversized, Keyboard Shelf Yes, Color Base Bordeaux/Slate, Color Top Bordeaux, Base Material Commercial Grade Particle Board, Top Material Melamine and Commercial Grade Particle Board, Recessed Handle, Assembly Required, Standards ANSI/BIFMA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.