This item is Discontinued.

Bestar Universel 12W Set of 48W x 12D Floating Shelves, White 65848-1117

Universel 12W Set of 48W x 12D Floating Shelves, White (Discontinued)

  • Mfr # 65848-1117
  • Zoro # G603452289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65848-1117
Zoro #
G603452289
UPC #
63753056861
Country of Origin
Canada

Dimensions

Width
11.6
Depth
47.9
Height
1.8

Details

Color
White
Weight
26

Description

These two Floating Shelves are the perfect solution for taking advantage of your walls. The floating shelf design remains a timeless and attractive way to display decorative items, books, and more. Each shelf is made from two layers of high-density fiberboard (HDF) and a honeycomb core, making them lightweight yet durable. Choose the Yellow Birch Wood Veneer Finish and stain the shelves to match your existing decor or opt for the Unfinished HDF shelves to paint them in any color of your choice for a personal and customized design. Brackets included to contribute to a simple installation.

Restrictions

View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.