Shop BESTAR
See all product information
Create Account
Universel 24“ x 48“ Standing Desk, Dark Chocolate
- Mfr # 65857-79
- Zoro # G303452527
product price:
$
585.99
/ea
Free Shipping & Returns
Key Features
Weight
96
Height
See features
Width
47.6
Depth
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65857-79
- Zoro #
- G303452527
- UPC #
- 63753051620
- Country of Origin
- Canada
- Color
- Dark Chocolate
- Weight
- 96
Dimensions
- Height
- See features
- Width
- 47.6
- Depth
- 24
Description
The Universel collection has everything you need. You can furnish several rooms with the large variety of complementary furniture pieces found in this unique collection.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.