Shop BESTAR
See all product information
Create Account
Universel Dual Monitor Arm with Pistons, White
- Mfr # AK-MA01D-17
- Zoro # G603452371
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Color
White
Height
See features
Width
See features
Depth
See features
Weight
11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AK-MA01D-17
- Zoro #
- G603452371
- UPC #
- 63753057486
- Country of Origin
- China
- Color
- White
- Weight
- 11
Dimensions
- Height
- See features
- Width
- See features
- Depth
- See features
Description
This Dual Monitor Arm is the perfect solution to free up your desktop. The lower arm is made from sturdy aluminum and the upper arm is made from solid plastic to ensure that your monitors remain stable. This Monitor Arm is designed to accommodate two monitors measuring anywhere between 17 to 27 inches and weighing between 4. 4 and 19. 8 lb each. At the base of the Monitor Arm, you will find two USB 3. 0 ports and 2 audio ports to keep your most important accessories close at hand. The Arm has a 360-degree rotation capability and can tilt up or down to ensure that you place your monitors at the most comfortable position. Also included are the desk clamp and the grommet base to help ease the installation process.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.