Shop BESTAR
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Versatile 64W Full Murphy Bed, Walnut Grey
- Mfr # 42183-000035
- Zoro # G803452515
product price:Â
$
1,470.99
/ea
Key Features
Color
Walnut Grey
Height
84.9
Width
63.4
Depth
20.5
Weight
336
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42183-000035
- Zoro #
- G803452515
- UPC #
- 63753066839
- Country of Origin
- Canada
Dimensions
- Height
- 84.9
- Width
- 63.4
- Depth
- 20.5
Details
- Color
- Walnut Grey
- Weight
- 336
Description
This comfortable Full Murphy Bed can be slept on every night. The bed folds up and down safely thanks to the dual piston system. The Euroslat mattress support system increases the sleeper’s comfort for a good night’s sleep. The wall bed accommodates most standard Full mattresses (8-10 inches thick, 60-90 lb, 54 x 75 inches) and supports up to 1000 lb (including mattress). The open bed extends 85. 9 inches from the wall. Assign a clearance of 30 to 36 inches around the open bed. If you wish to include the moldings, the cabinet must be anchored to a wall with a minimum ceiling height of 88 inches. Without the moldings, the minimum ceiling height is 85. 8 inches. T
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.