Shop HOMEROOTS

24" White Wood Shagreen Two Drawer Nightstand

  • Mfr # 478605
  • Zoro # G222907559

product price: 
$
176.99
/ea
Free Shipping & Returns

Key Features

Leg Material
Solid Wood
Style
Contemporary
Number of Doors
0
Material
Manufactured Wood
Number of Drawers
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
478605
Zoro #
G222907559
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
22 in
Depth
16 in
Length
24 in

Details

Leg Material
Solid Wood
Style
Contemporary
Number of Doors
0
Material
Manufactured Wood
Number of Drawers
2
Capacity
50 lb
Frame Material
Manufactured Wood
Soft Close or Self Close Drawer Glides
No
Shape
Rectangular
Color
White
Felt Lined Drawers
No
Frame Color
White
Frame Wood Species
Rubberwood
Number of Pieces
1
Item
Nightstands & Bedside Table
Leg Color
White
Drawer Glide Mechanism
Roller Glides
Commercial Use
No

Description

Give your room the look and feel of 5-star accommodations with this 24-inch white wood shagreen two drawer nightstand. Made of high quality manufactured wood that is built to last. Includes 2 drawers to give you multiple storage options to keep clutter at bay. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 24-inch h x 22-inch w x 16-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.