Shop All Bathroom Mirrors
This Product is Discontinued
Bestcare
26 in "H x 16 in "W, Framed, Ligature Resistant Mirror, Stainless steel (Discontinued)
Mfr # WH1815-OCC11
Zoro # G5118911
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Framed
- Height (In.) 26 in
- Depth (In.) 1 1/4 in
- Body Material Stainless steel
- Frame Polymer Resin
Product Information
- Brand Bestcare
- MFR # WH1815-OCC11
- Zoro # G5118911
- UPC # 883232476559
- Country of Origin Mexico
- Category Bathroom Mirrors
Dimensions
Height (In.) | 26 in |
Depth (In.) | 1 1/4 in |
Width (In.) | 16 in |
Overall Depth | 1 1/4 in |
H x W x D | 26 in x 16 in x 1 1/4 in |
Overall Width | 16 in |
Overall W x H | 16 in x 26 in |
Overall Height | 26 in |
Details
Description
Ligature Resistant Mirror, Overall Height 26 in, Overall Width 16 in, Mirror Surface Stainless Steel, Product Type Bathroom Mirror, Overall Depth 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.