Battery-Operated Sensor 8" Mount, 3 Hole Ligature Resistant Bathroom Faucet

  • Mfr # WH3377-WSF-PPZ-BAT

  • Zoro # G5118808


product price:  $998.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
3"
Application
Medical
Finish
Chrome
Faucet Spout Shape
Cone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WH3377-WSF-PPZ-BAT
Zoro #
G5118808
UPC #
883232486848
Country of Origin
Mexico

Dimensions

Height
3"
Manufacturers Warranty Length
1 yr
Spout Length
2 in
Max. Installation Surface Thickness
1 1/4 in
Water Inlet Connection Size
1/2 in
Spout Height
2 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 5/16 in
Overall Width
2 3/8 in
Spout Outlet Height
2 in
For Mounting Hole Diameter - Maximum
1 1/2 in
For Surface Thickness - Maximum
1 1/4 in
Spout Height - Maximum
2 in

Details

Material
Brass
Application
Medical
Finish
Chrome
Item
Bathroom Sensor Faucet
Faucet Spout Shape
Cone
Flow Outlet Type (Faucet)
Spray
Body Material
Brass
ADA Compliant
Yes
Faucet Operation
Sensor
Power Source
Battery
Flow Outlet Type - Faucet
Spray
Temp. Control
No
Vandal Resistant Features
Vandal Resistant Spray Nozzle
Faucet Handle Type
Metering
ADA Compliance
Not ADA Compliant
Faucet Type
Bathroom Sink Faucet
Drain Type
None
Voltage
9V DC
Ligature Resistant
Yes
Faucet Finish
Chrome
Battery Charger CEC Compliant
CEC Compliant
Number of Holes
3
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
CEC Compliant
CEC Compliant
Commercial / Residential
Commercial
Mounting Type - Faucet
Deck
Replacement Cartridge
None
Mounting Hole Center to Center
8"
Includes
Air Control Valve, Push Button Sleeve
Standards
UPC
Flow Rate
0.35 gpm
Number of Handles
0
Residential / Commercial
Commercial
Connection
1/2" NPS
Handle Material
Stainless Steel
Flow Outlet Type
Vandal Resistant
Handle Type
Push Button
Mounting Type
Centerset
Features
Designed and developed to retrofit existing lavatories or it can be specified for new design Faucet assembly requires (3) 1 5/16 in to 1 1/2 in diameter holes on 6 in or 8 in centerset. Faucet body is chrome plated brass, includes a multi-stream, non-aerated spray nozzle insert and provides vandal and Ligature Resistance. Valve is an electronic valve with Piezo pushbutton(s) which require less than 5 pounds of force to activate valve. Metering valve factory set for 8 second run time and has a timing range is 0-100 seconds. Valve includes a 0.35 gpm flow control and can be remotely located up to 10 feet from the operating pushbutton. A 9V DC, 6 AAA Battery Box provided.
Valve Type - Faucets
Solenoid Valve
Temperature Control
Non-Adjustable Temperature
Faucet Body Material
Brass
Faucet Handle Material
Stainless Steel
Series
WH3377
Max. Mounting Hole Center Distance
8 in
Faucet Activation
Manual
Water Inlet Connection Type
Male NPT
Battery Type
AA
Spout Reach
2 3/8 in
Inlet Connection Gender
Male
Time Out
100 sec
Spout Shape
Cone
Legend Style
No Index
Mounting Hole Center-to-Center Distance - Maximum
8 in
CEC Compliance
CEC Compliant
Water Supply Type
Hot and Cold Lines
Pressure - Maximum
100 psi
Spout Style
Fixed
Mounting Hole Center-to-Center Distance - Minimum
6 in
Product Type
Manual Faucet
Operation Method
Manual
Flow Rate - Maximum
0.35 gpm
Compatible Cartridge Manufacturer Part Number
None
Warranty
1 yr
Flow Type
Spray
Temperature - Maximum
105 Degrees F
Number of Mounting Holes
3
Inlet Connection Type
NPT
Ligature Resistance
Ligature-Resistant
Includes Handle
Handle Not Included
For Location
Bathroom
Includes Transformer
Transformer Included
Temperature Control Method
Mixing Valve Not Included
Vandal Resistance
Vandal-Resistant Outlet
Includes Batteries
Batteries Not Included

Description

Bathroom Faucet, Faucet Operation Sensor, Number of Handles 2, Faucet Handle Type Push, Connection 1/2 In. NPS, 0.70 gpm Flow Rate, Number of Holes 3, Mounting Hole Center to Center 6 In. to 8 In., Body Material Brass, Faucet Spout Shape Straight, ADA Compliant Yes, Drain Type None, Mounting Type - Faucet Surface, Power Source Battery, Voltage 9VDC, Spout Length 2 In., Valve Type Metering, Faucet Finish Chrome Plated, Height 3 In., Flow Outlet Type - Faucet Spray, Temp. Control No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.