Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bestcare Faucet, Pneumatic, Stainless Steel WH3374-8IN

Faucet, Pneumatic, Stainless Steel (Discontinued)

  • Mfr # WH3374-8IN
  • Zoro # G6151092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH3374-8IN
Zoro #
G6151092
UPC #
883232437772
Country of Origin
Mexico

Dimensions

Height
2-1/4"
Spout Length
2 in
Overall Height
2"
Manufacturers Warranty Length
1 yr
Spout Height
2 in
Water Inlet Connection Size
1/2 in
Max. Installation Surface Thickness
1 in
For Surface Thickness - Maximum
1 in
Spout Height - Maximum
2 in
Inlet Connection Size
1/2 in

Details

Finish
Chrome
Standards
UPC
Includes
Escutcheon panel; metering, non-hold open type Acorn Air-Control valve; 0.7 gpm flow control
CEC Compliant
CEC Compliant
Faucet Type
Bathroom Sink Faucet
Battery Charger CEC Compliant
CEC Compliant
Ligature Resistant
Yes
Replacement Cartridge
None
Faucet Spout Shape
Cone
Flow Outlet Type (Faucet)
Spray
Drain Type
None
Number of Holes
3
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Faucet Handle Type
Metering
Valve Type
Metering
ADA Compliance
Not ADA Compliant
Mounting Type - Faucet
Deck
Flow Rate
0.7 gpm
Number of Handles
2
Temp. Control
No
Handle Type
Push Button
Body Material
Brass
Vandal Resistant Features
Vandal Resistant Handles
Faucet Spout
Conical
Mounting Hole Center to Center
8"
Faucet Finish
Chrome
Faucet Operation
Metering
ADA Compliant
Yes
Residential / Commercial
Commercial
Flow Outlet Type - Faucet
Spray
Flow Outlet Type
Shower Spray
Item
Ligature Resistant Bathroom Faucet
Commercial / Residential
Commercial
Connection
1/2" NPS
Temperature Control
Non-Adjustable Temperature
Faucet Activation
Manual
Features
Designed and developed to retrofit existing lavatories or it can be specified for new design. Faucet assembly requires (3) 1 1/2 in diameter holes on 8 in centerset. Conical faucet is chrome plated brass and provides vandal and suicide resistance. Valve is an Air-Control pneumatically operated, pushbutton valve using atmospheric air. Hemispherical pushbuttons are vandal-resistant and require less than 5 pounds of force to activate valve. Valve is metering with non-hold open feature with a timing range is 0-60 seconds. Valve includes a 0.7 gpm flow control and can be remotely located up to 10 feet from the operating pushbutton. Faucet escutcheon is fabricated from 14 gauge, type 304 stainless steel with a satin finish.
Faucet Body Material
Brass
Valve Type - Faucets
Flow Control Valve
Faucet Handle Material
Stainless Steel
Max. Mounting Hole Center Distance
8 in
Series
WH3374
Water Inlet Connection Type
Male NPT
Handle Material
Stainless Steel
CEC Compliance
CEC Compliant
Mounting Hole Center-to-Center Distance - Maximum
8 in
Flow Type
Spray
Compatible Cartridge Manufacturer Part Number
None
Spout Shape
Cone
For Location
Bathroom
Vandal Resistance
Vandal Resistant Handle
Operation Method
Manual
Warranty
1 yr
Inlet Connection Type
NPT
Product Type
Faucet
Number of Mounting Holes
3
Flow Rate - Maximum
0.7 gpm
Ligature Resistance
Ligature Resistant

Description

Item Ligature Resistant Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.