Shop BESTCARE

Ligature Resistant Ligature Resistant Grab Bar, 18" L, Stainless Steel, Stainless steel

  • Mfr # WH1109-7

  • Zoro # G5036236


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless steel
Type
Ligature Resistant
Material
Stainless Steel
Standards
ADA Compliant
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WH1109-7
Zoro #
G5036236
UPC #
883232410461
Country of Origin
Mexico

Dimensions

Length
18"
Height
3-1/4"
Dia.
1 1/2"
Depth
3
Height (In.)
3-1/4
Depth (In.)
3
Overall Length
21 in
Bar Length
18 in
Bar Diameter
1 1/2 in
Mounting Flange Diameter
3 in

Details

Finish
Stainless steel
Type
Ligature Resistant
Material
Stainless Steel
Standards
ADA Compliant
Color
Silver
Weight Capacity
250 lb
Item
Ligature Resistant Grab Bar
Includes
Mounting Screws
Features
Closure Plate
Resistance Properties
Ligature Resistant
Bar Style
Straight
Includes Mounting Hardware
Yes
Mount Orientation
Left Hand, Right Hand
ADA Compliant
Yes
Center to Center Hole Distance
2 1/4 in
Bar Material
Stainless Steel
Product Type
Wall Mounted Grab Bar

Description

Wall Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/2 in, Bar Length 18 in, Overall Length 21 in, Weight Capacity 250 lb, ADA Compliant ADA Compliant, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 2 1/4 in, Mount Orientation Left-Hand, Right-Hand, Includes Mounting Hardware Yes, Color Silver, Features Closure Plate, Includes Mounting Screws, Mounting Flange Diameter 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.