Metering 8" Mount, 3 Hole Ligature Resistant Bathroom Faucet

  • Mfr # WH3376-8IN

  • Zoro # G5118841


product price: $618.02
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Metering
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Centerset
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH3376-8IN
Zoro #
G5118841
UPC #
883232487425
Country of Origin
Mexico

Dimensions

Spout Length
2 in
Manufacturers Warranty Length
1 yr
Height
3"
Overall Height
2 in
Water Inlet Connection Size
1/2 in
Max. Installation Surface Thickness
1 in
Spout Height
2 in
For Surface Thickness - Maximum
1 in
Spout Height - Maximum
3 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 1/2 in
For Mounting Hole Diameter - Minimum
1 5/16 in
Overall Width
6 1/2 in

Details

Faucet Operation
Metering
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Centerset
ADA Compliant
Yes
Finish
Chrome
Handle Type
Push Button
Flow Rate
0.35 gpm
Faucet Spout Shape
Cone
Handle Material
Stainless Steel
Number of Handles
0
Body Material
Brass
Flow Outlet Type
Vandal Resistant
Replacement Cartridge
None
CEC Compliant
CEC Compliant
Item
Ligature Resistant Bathroom Faucet
Mounting Type - Faucet
Deck
Standards
UPC
Faucet Type
Bathroom Sink Faucet
ADA Compliance
Not ADA Compliant
Faucet Finish
Chrome
Vandal Resistant Features
Vandal Resistant Handles
Ligature Resistant
Yes
Flow Outlet Type (Faucet)
Spray
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Commercial / Residential
Commercial
Temp. Control
No
Connection
1/2" NPS
Valve Type
Metering
Residential / Commercial
Commercial
Power Source
Pneumatic
Battery Charger CEC Compliant
CEC Compliant
Flow Outlet Type - Faucet
Spray
Faucet Handle Type
Metering
Material
303 Stainless Steel
Faucet Body Material
Brass
Valve Type - Faucets
Flow Control Valve
Water Inlet Connection Type
Male NPT
Faucet Activation
Manual
Faucet Handle Material
Stainless Steel
Max. Mounting Hole Center Distance
8 in
Temperature Control
Non-Adjustable Temperature
Series
WH3376
Application
Commercial
Spout Reach
2 in
Time Out
60 sec
Product Type
Faucet
Operation Method
Manual
Warranty
1 yr
Inlet Connection Gender
Male
Inlet Connection Type
NPT
Mounting Hole Center-to-Center Distance - Minimum
8 in
CEC Compliance
CEC Compliant
Temperature - Maximum
105 Degrees F
Compatible Cartridge Manufacturer Part Number
None
Spout Shape
Cone
For Location
Bathroom
Flow Rate - Maximum
0.35 gpm
Flow Type
Spray
Pressure - Maximum
100 psi
Mounting Hole Center-to-Center Distance - Maximum
8 in
Vandal Resistance
Vandal-Resistant Handle
Number of Mounting Holes
2
Ligature Resistance
Ligature-Resistant
Spout Style
Fixed
Includes Drain
Drain Not Included
Water Supply Type
Single Tempered Line
For Water Temperature
Hot/Cold
Time Out - Minimum
0 sec

Description

Item Ligature Resistant Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.