Metering 8" Mount, 3 Hole Ligature Resistant Bathroom Faucet

  • Mfr # WH3377-WSF

  • Zoro # G5089697


product price: $1,041.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Metering
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Centerset
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH3377-WSF
Zoro #
G5089697
UPC #
883232487531
Country of Origin
Mexico

Dimensions

Spout Length
2 in
Manufacturers Warranty Length
1 yr
Height
3"
Overall Height
2 in
Max. Installation Surface Thickness
1 1/4 in
Spout Height
2 in
Water Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 1/2 in
For Mounting Hole Diameter - Minimum
1 5/16 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
1 1/4 in
Spout Height - Maximum
3 in
Overall Width
6 1/2 in

Details

Faucet Operation
Metering
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Centerset
ADA Compliant
Yes
Finish
Chrome
Handle Type
Push Button
Flow Rate
0.35 gpm
Faucet Spout Shape
Cone
Handle Material
Stainless Steel
Number of Handles
0
Body Material
Brass
Flow Outlet Type
Vandal Resistant
Battery Charger CEC Compliant
CEC Compliant
Replacement Cartridge
None
Vandal Resistant Features
Vandal Resistant Spray Nozzle; Vandal Resistant Push Buttons
Item
Ligature Resistant Bathroom Faucet
Temp. Control
No
Faucet Handle Type
Metering
Valve Type
Metering
Ligature Resistant
Yes
Commercial / Residential
Commercial
Standards
UPC
Power Source
Pneumatic
ADA Compliance
Not ADA Compliant
Faucet Finish
Chrome
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Connection
1/2" NPS
Flow Outlet Type - Faucet
Spray
Mounting Type - Faucet
Deck
Flow Outlet Type (Faucet)
Spray
Faucet Type
Bathroom Sink Faucet
Residential / Commercial
Commercial
CEC Compliant
CEC Compliant
Material
Brass
Max. Mounting Hole Center Distance
8 in
Faucet Activation
Manual
Temperature Control
Non-Adjustable Temperature
Water Inlet Connection Type
Male NPT
Series
WH3377
Valve Type - Faucets
Flow Control Valve
Faucet Handle Material
Stainless Steel
Faucet Body Material
Brass
Application
Commercial
Spout Reach
2 in
Inlet Connection Type
NPT
Pressure - Maximum
100 psi
Number of Mounting Holes
3
Inlet Connection Gender
Male
Time Out
60 sec
Mounting Hole Center-to-Center Distance - Maximum
8 in
Ligature Resistance
Ligature-Resistant
Compatible Cartridge Manufacturer Part Number
None
For Location
Bathroom
CEC Compliance
CEC Compliant
Vandal Resistance
Vandal-Resistant Outlet
Operation Method
Manual
Flow Type
Spray
Flow Rate - Maximum
0.35 gpm
Legend Text
Cold, Hot
Spout Shape
Cone
Product Type
Faucet
Mounting Hole Center-to-Center Distance - Minimum
8 in
Warranty
1 yr
Temperature - Maximum
105 Degrees F
Time Out - Minimum
0 sec
For Water Temperature
Hot/Cold
Includes Drain
Drain Not Included
Spout Style
Fixed
Water Supply Type
Hot and Cold Lines

Description

Item Ligature Resistant Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.