Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor 4 in Mount, Bathroom Faucet

  • Mfr # WH3375-HC-SO-BAT

  • Zoro # G3563723


product price: $1,026.89
/ea
Free Shipping & Returns

Key Features

Height
3 3/4 in
Application
Medical
Finish
Chrome
Sensor Type
Adjustable
Series
WH3375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH3375-HC-SO-BAT
Zoro #
G3563723
UPC #
883232495154
Country of Origin
United States

Dimensions

Height
3 3/4 in
Manufacturers Warranty Length
1 yr
Max. Installation Surface Thickness
2 in
Water Inlet Connection Size
1/4 in
For Mounting Hole Diameter - Minimum
1 in
Spout Height - Maximum
3 3/4 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Overall Width
6 1/2 in
Inlet Connection Size
1/4 in
For Surface Thickness - Maximum
2 in
Spout Outlet Height
2 1/2 in

Details

Application
Medical
Finish
Chrome
Item
Bathroom Sensor Faucet
Sensor Type
Adjustable
Series
WH3375
Mounting Hole Center to Center
4 in
Standards
ANSI, ASME
Includes
Faucet Connections
Power Source
Battery
CEC Compliant
CEC Compliant
Voltage
9V DC
ADA Compliant
Yes
Water Inlet Connection Type
NPS
ADA Compliance
ADA Compliant
Ligature Resistant
Yes
Flow Outlet Type - Faucet
Non-Aerated
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Battery Type
AA
Mounting Type - Faucet
Deck
Spout Reach
2 1/4 in
Drain Style
Drain Not Included
Flow Rate
0.5 gpm
Connection
1/4 in NPS
Faucet Finish
Chrome
Faucet Operation
Sensor
Vandal Resistant Features
Vandal Resistant
Body Material
Brass
Commercial / Residential
Commercial
Faucet Body Material
Brass
Faucet Type
Bathroom Sink Faucet
Faucet Activation
Motion Sensor
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Electronic
Max. Mounting Hole Center Distance
4 in
Mounting Hole Center-to-Center Distance - Maximum
4 in
Operation Method
Motion Sensor
Flow Rate - Maximum
0.5 gpm
Warranty
1 yr
Spout Shape
Angled Straight
Time Out
10 sec
Flow Type
Laminar
Includes Batteries
Batteries Not Included
Mounting Hole Center-to-Center Distance - Minimum
4 in
Vandal Resistance
Vandal-Resistant Hardware
Number of Batteries
6
Water Supply Type
Hot and Cold Lines
Temperature Control Method
Mixing Valve Not Included
Spout Style
Fixed
Includes Handle
Handle Not Included
Legend Style
Color
CEC Compliance
CEC Compliant
Temperature - Maximum
105 Degrees F
Number of Mounting Holes
3
For Location
Bathroom
Product Type
Sensor Faucet
Ligature Resistance
Ligature-Resistant
Includes Transformer
Transformer Included
Pressure - Maximum
100 psi
Inlet Connection Type
NPS

Description

Bathroom Faucet,0.5 gpm Flow Rate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.