Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Bathroom Sensor Faucet, 8" Mount, Chrome 3 Hole

  • Mfr # WH3376-WSF-PPZ

  • Zoro # G5089441


product price: $835.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Sensor
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Centerset
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH3376-WSF-PPZ
Zoro #
G5089441
UPC #
883232486985
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Height
3"
Spout Length
2 in
Water Inlet Connection Size
1/2 in
Spout Height
2 in
Max. Installation Surface Thickness
1 1/4 in
Spout Outlet Height
2 in
For Mounting Hole Diameter - Minimum
1 5/16 in
For Surface Thickness - Maximum
1 1/4 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Spout Height - Maximum
2 in
Overall Width
2 3/8 in

Details

Faucet Operation
Sensor
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Centerset
ADA Compliant
Yes
Finish
Chrome
Handle Type
Push Button
Flow Rate
0.7 gpm
Faucet Spout Shape
Cone
Handle Material
Stainless Steel
Number of Handles
0
Body Material
Brass
Voltage
9V DC
Flow Outlet Type
Ligature Resistant
Item
Bathroom Sensor Faucet
Standards
UPC
Faucet Type
Bathroom Sink Faucet
Ligature Resistant
Yes
CEC Compliant
CEC Compliant
Power Source
Plug-In
ADA Compliance
Not ADA Compliant
Faucet Handle Type
Metering
Residential / Commercial
Commercial
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Mounting Type - Faucet
Deck
Vandal Resistant Features
Vandal Resistant Spray Nozzle
Flow Outlet Type - Faucet
Spray
Faucet Finish
Chrome
Commercial / Residential
Commercial
Flow Outlet Type (Faucet)
Spray
Includes
120V AC Transformer, Air Control Valve, Push Button Sleeve
Connection
1/2" NPS
Battery Charger CEC Compliant
CEC Compliant
Drain Type
None
Temp. Control
No
Replacement Cartridge
None
Features
Designed and developed to retrofit existing lavatories or it can be specified for new design Faucet assembly requires (3) 1 5/16 in to 1 1/2 in diameter holes on 6 in or 8 in centerset. Faucet body is chrome plated brass, includes a multi-stream, non-aerated spray nozzle insert and provides vandal and Ligature Resistance. Valve is an electronic valve with Piezo pushbutton(s) which require less than 5 pounds of force to activate valve. Metering valve factory set for 8 second run time and has a timing range is 0-100 seconds. Valve includes a 0.35 gpm flow control and can be remotely located up to 10 feet from the operating pushbutton. A 120V AC/9V DC plug-in transformer.
Material
Brass
Faucet Activation
Manual
Faucet Body Material
Brass
Max. Mounting Hole Center Distance
8 in
Faucet Handle Material
Stainless Steel
Water Inlet Connection Type
Male NPT
Valve Type - Faucets
Solenoid Valve
Series
WH3376
Temperature Control
Non-Adjustable Temperature
Application
Medical
Spout Reach
2 3/8 in
CEC Compliance
CEC Compliant
Pressure - Maximum
100 psi
Includes Transformer
Transformer Included
Spout Shape
Cone
Spout Style
Fixed
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Minimum
6 in
Ligature Resistance
Ligature-Resistant
Mounting Hole Center-to-Center Distance - Maximum
8 in
Time Out
100 sec
For Location
Bathroom
Temperature Control Method
Mixing Valve Not Included
Flow Type
Spray
Number of Mounting Holes
3
Temperature - Maximum
105 Degrees F
Inlet Connection Type
NPT
Includes Handle
Handle Not Included
Compatible Cartridge Manufacturer Part Number
None
Water Supply Type
Single Tempered Line
Inlet Connection Gender
Male
Product Type
Manual Faucet
Vandal Resistance
Vandal-Resistant Outlet
Warranty
1 yr
Flow Rate - Maximum
0.7 gpm

Description

Bathroom Faucet, Faucet Operation Sensor, Number of Handles 1, Faucet Handle Type Push, Connection 1/2 In. NPS, 0.70 gpm Flow Rate, Number of Holes 3, Mounting Hole Center to Center 6 In. to 8 In., Body Material Brass, Faucet Spout Shape Straight, ADA Compliant Yes, Drain Type None, Mounting Type - Faucet Surface, Power Source Electronic, Plug in Tranformer, Voltage 9VDC, Spout Length 2 In., Valve Type Metering, Faucet Finish Chrome Plated, Height 3 In., Flow Outlet Type - Faucet Spray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.