Zoro Homepage

Wall, Concealed Diverter Valve, Chrome

  • Mfr # WHDIV

  • Zoro # G9969477


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Includes
Diverter Valve Body, Inlet Port, Ligature Resistant Handle, Outlet Port Connections
Features
Divert Water Flow from One Location to the Other
ADA Compliant
Yes
Finish
Chrome
Height
5-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHDIV
Zoro #
G9969477
UPC #
883232449799
Country of Origin
United States

Dimensions

Height
5-1/2"
Width
5-1/2"
Depth
5"
Manufacturers Warranty Length
1 yr
Overall Height
6 in
Overall Width
5 1/2 in
Connection Size
1/2 in
Overall Length
5 1/2 in
Overall Diameter
5 1/2 in

Description

Ligature Resistant Diverter Control, CEC Compliant, Connection Size 1/2 in, NCT, Finish Chrome, For Use With Ligature Resistant Showers, For Use with Series BestCare Showers, Brass, Chrome, BestCare, Shower Connection Type 1/2 in NPT, 1/2 in Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.