Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8" to 11", 2, Tub Wall Mount, Polished Brass

  • Mfr # CC55T2
  • Zoro # G0839433

product price: 
$
639.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, 3-3/8?-11? Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC55T2
Zoro #
G0839433
UPC #
663370094453
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 12-1/8", Lever: 4-1/16", Spout: 4-1/8"
Item Height (Inch)
8.75
Item Length (Inch)
13
Item Width (Inch)
11.88

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, 3-3/8?-11? Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 11"
Faucet Finish
Polished Brass
Faucet Handle Type
Lever
Handle Material
Porcelain
Body Material
Brass
Number of Handles
3
Material
Brass
UPC/CUPC Certified
true
Drain Included
No
Handle Style
Lever
Item Weight (lbs)
9.67
CEC Certified
true
Theme
Traditional
Handles Included
true
Low Lead Compliant
false
Collection
Vintage
Faucet Centers
7" Adjustable Center
Prop 65 Label
true
Showerhead Included
No
DOE Certified
true
Showerhead Flow Rate (GPM)
0
Handshower Included
Yes
Pullout Spray
false
Faucet Holes
2
Sidespray
false
Handshower Flow Rate (GPM)
1.8
Hose Included
true
Spout Flow Rate (GPM)
7

Description

CC55T2 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.