Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

wall, Shower Head, Chrome, Wall

  • Mfr # WHCSH15

  • Zoro # G6389665


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
5-1/8"
Height
5-1/8"
Finish
Chrome
Flow Rate (GPM)
1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHCSH15
Zoro #
G6389665
UPC #
883232434191
Country of Origin
United States

Dimensions

Width
5-1/8"
Height
5-1/8"
Depth
2-3/8"
Manufacturers Warranty Length
1 yr
Connection Size
1/2 in
Fixed Showerhead Thickness
3 in
Fixed Showerhead Width
5 1/8 in

Details

Item
Shower Head
Material
Brass
Finish
Chrome
Flow Rate (GPM)
1.6
Includes
Vandal Resistant Fasteners
Connection
1/2"
Type
Wall
Connection (In.)
1/2 NPT
Ligature Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material of Construction
Brass, Chrome
Shower Head Type
Wall Mounted
Connection Type
NPT
ADA Compliant
Yes
Flow Rate
1.5 gpm
Features
Conical Showerhead, Fixed Spray Pattern, Non-Adjustable
Standards
Federal Public Law 111-380 W (No Lead), EPA WaterSense, IAPMO File #11456
Showerhead Type
Wall Mounted
Showerhead Shape
Flat Circle
Compatible Mfr. Model Number
WH538 Series
Includes Trim Plate
Trim Plate Included
Face Shape
Cone
CEC Compliant
CEC Compliant
Vandal Resistant Features
Vandal Resistant Showerhead
Fixed Showerhead Flow Rate
1.5 gpm
Includes Valve
Valve Not Included
Showerhead Material
Brass, Stainless Steel
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Handheld Showerhead
Handheld Showerhead Not Included
Includes Tub Spout
Tub Spout Not Included
Showerhead Spray Pattern
Regular
Trim Finish
Chrome, White
Includes Handle
Handle Not Included
Showerhead Function
Single
ADA Compliance
No
Series
WH538
Mounting Type
Wall
Faucet Body Material
Brass
Compatible Manufacturer Part Number
WH538 Series
Ligature-Resistant
Ligature-Resistant
Showerhead Face Color
Silver

Description

Fixed Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPT, Cone, Brass, Fixed Showerhead Flow Rate 1.5 gpm, Fixed Showerhead Thickness 3 in, Fixed Showerhead Width 5 1/8 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant Yes, Manufacturers Warranty Length 1 yr, BestCare, WH538, 1/2 in NPT, Showerhead Function Single, Brass, Stainless Steel, Showerhead Shape Flat Circle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.