
CAT5e Outdoor Direct Burial Shielded Wire- 1000ft
Mfr # 100913BK
Zoro # G0286633
product price: $333.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100913BK
Zoro #
G0286633
UPC #
-
Country of Origin
China
Description
This outdoor direct burial wire is designed for outdoor security and low power applications. The twisted pair cabling is shielded to block out EMI an provide a cleaner, noise-free connection.
CMX Rated
UL approved
Type: Solid 4 pair STP
Category: CAT5e
Gauge: 24AWG
Length: 1000ft
CMX Rated
UL approved
Type: Solid 4 pair STP
Category: CAT5e
Gauge: 24AWG
Length: 1000ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.