Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT5E Shielded (FTP) Ethernet Network Booted Cable- 100Ft- Yellow

  • Mfr # 100611YW

  • Zoro # G0280857


product price: $35.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100611YW
Zoro #
G0280857
UPC #
-
Country of Origin
China

Description

Shielded cables are best used in environments with large motors, generators, and certain types of high-voltage lighting (which are major sources of Electromagnetic and Radio Frequency Interference). Cables are constructed using 26AWG stranded enhanced Cat5E bulk cable, which consists of 4 shielded twisted pairs (STP) and a PVC jacket.
Category: CAT5e
Length: 100ft
Color: Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.