Zoro Homepage

CAT6 24AWG Stranded UTP Ethernet Cable CMH- 1000Ft- Black

  • Mfr # 101001BK

  • Zoro # G0301866


product price: $263.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101001BK
Zoro #
G0301866
UPC #
-
Country of Origin
China

Description

Stranded core cable installations are great for machinery and devices that need flexible wiring to move with them. CAT6 Stranded Wire Bulk Network Cable does not only have great mobility, but is also a high performing data cable able to meet speeds of 1000Base-T Ethernet.
Category: CAT6
Color: Black
Length: 1000ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.