Zoro Homepage

CAT6 SFTP Industrial Outdoor Patch Cable w/Dust Cap- 10ft- Black

  • Mfr # 100227BK

  • Zoro # G0300466


product price: $22.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100227BK
Zoro #
G0300466
UPC #
-
Country of Origin
China

Description

Cat6 SSTP outdoor patch cable for harsh industrial environment such as factory automation or outdoor where Ethernet cable needs to be run through wet or not-clean locations. It is also ideal for residential outdoor network installation such as patio. Both RJ45 plugs have water tight caps that connect to panel mount watertight RJ45 jacks.
Rating: IP67 , CMX gel filled
Type: Cat6
Length: 10ft
Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.