Zoro Homepage

CAT6A UTP Super-Slim Ethernet Network Cable 32AWG- 1.5ft- Red

  • Mfr # 100291RD

  • Zoro # G0303178


product price: $10.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100291RD
Zoro #
G0303178
UPC #
-
Country of Origin
China

Description

Cat 6A Super-Slim Line Ethernet cable is the solution to reduce congestion in high-density CAT6A Network environments, such as data centers telecommunication and server rooms , with the Cat6A Super-Slim Line you can fit more cables in the same space, cable diameter is almost half a standard CAT 6A cable.
Type: Cat6A
Length: 1.5ft
Color: Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.