Zoro Homepage

Color Boots for RJ45 Plug, Black, 100pk

  • Mfr # 101301BK

  • Zoro # G0265186


product price: $14.59

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101301BK
Zoro #
G0265186
UPC #
-
Country of Origin
China

Description

These colored boots for plugs are made from flexible material and can be easily installed on your cables to speed identification, protect your plugs, as double security, and keep them organized. For installation, just simply place the colored boots on the cord. They are designed for any category, RJ45 solid or stranded UTP (unshielded twisted pair) cables which are found in many Ethernet networks and telephone systems.
Wire insert diameter: 5.8mm (0..23")
Qty: 100
Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.