This item is Discontinued.

Bestlink Netware HDMI-Male to Mini HDMI-Male Cable- 8" 181234

HDMI-Male to Mini HDMI-Male Cable- 8" (Discontinued)

  • Mfr # 181234
  • Zoro # G0407977
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
181234
Zoro #
G0407977
UPC #
-
Country of Origin
China

Description

High Definition Multimedia Interfaces transmits compressed digital data, and is a good alternative for coaxial cable. These cables/adapters allow you to connect all of your high speed HDMI devices with high quality gold plated plugs. 30AWG, Tinned copper OD:6.0mm Max Resolution : 4K,2K Data Throughput: 10.2Gbps 1080p resolution at 60Hz 4K resolution at 24Hz Deep Color up to 16-bits per channel Plug protection caps RoHS compliant Type: HDMI-M / Mini HDMI-M Length: 8"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.