Zoro Homepage

Hinged Extendable Wall Mount Bracket, Max 13.5" Depth- 8U

  • Mfr # 102236

  • Zoro # G0266132


product price: $134.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102236
Zoro #
G0266132
UPC #
-
Country of Origin
China

Description

This versatile wall mount has adjustable depth that allows you to mount patch panels or switches from 9.75" to 13.5" depth. Constructed of 2mm thick steel for added durability and RoHS compliant for safety standards.
Package Includes:
32pcs M5 x 12 mounting screw included
RMU: 8U
Weight: 16LBS
Dimensions: 19 (W) x 14 (H) x 9.75-13.5" (D)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.