Zoro Homepage

Access Bimini For Ford 2021-2024 Bronco Mesh

  • Mfr # 52421-11

  • Zoro # G114018165


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52421-11
Zoro #
G114018165
UPC #
077848144012
Country of Origin
Mexico

Details

Vehicle Fits

Description

The Mesh Access Bimini by Bestop brings you the open-air driving experience you crave with the added option for relief from direct sunlight when you want it.


  • Zippered access allows for easy access to your top's latches

  • Mesh fabric for filtered sunlight inside

  • Doesn't need an extra-cost windshield channel to install

  • Uses simple hook-n-loop fastener and J-Hook system for no-drill install

  • Designed to work with the Trektop soft top (sold separately)

  • Installs in just a couple of minutes

  • Applications for 2-door and 4-door Broncos

  • No drill installation


Details:


  • Fits: Ford 2021-2024 Bronco 4 Door

  • Color: Mesh

  • Material: Fabric

  • Series: Access Bimini

  • Mount Style: No Drill

  • Install Time: 0.5 Hours

  • Warranty: 1 year

  • Sold As: Each

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.