Zoro Homepage

EZ-Fold Soft Tri-Fold Tonneau Cover Black Diamond Tailgate Spoiler Not Included

  • Mfr # 16280-17

  • Zoro # G313991832


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
2020,2023,Jeep,Gladiator,Overland|2020,2024,Jeep,Gladiator,Sport S|2020,2024,Jeep,Gladiator,Sport|2020,2024,Jeep,Gladiator,Rubicon|2020,2020,Jeep,Gladiator,Launch Edition|2020,2024,Jeep,Gladiator,Mojave|2020,2020,Jeep,Gladiator,Altitude|2021,2021,Jeep,Gladiator,80th Anniversary|2021,2024,Jeep,Gladiator,Willys|2021,2024,Jeep,Gladiator,Texas Trail|2021,2023,Jeep,Gladiator,Willys Sport|2021,2023,Jeep,Gladiator,High Altitude|2022,2022,Jeep,Gladiator,Altitude|2023,2023,Jeep,Gladiator,Freedom|2024,2024,Jeep,Gladiator,NightHawk|2024,2024,Jeep,Gladiator,Jeep Beach|2024,2024,Jeep,Gladiator,Rubicon X|2024,2024,Jeep,Gladiator,High Tide|2024,2024,Jeep,Gladiator,Mojave X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16280-17
Zoro #
G313991832
UPC #
077848141394
Country of Origin
Mexico

Details

Vehicle Fits
2020,2023,Jeep,Gladiator,Overland|2020,2024,Jeep,Gladiator,Sport S|2020,2024,Jeep,Gladiator,Sport|2020,2024,Jeep,Gladiator,Rubicon|2020,2020,Jeep,Gladiator,Launch Edition|2020,2024,Jeep,Gladiator,Mojave|2020,2020,Jeep,Gladiator,Altitude|2021,2021,Jeep,Gladiator,80th Anniversary|2021,2024,Jeep,Gladiator,Willys|2021,2024,Jeep,Gladiator,Texas Trail|2021,2023,Jeep,Gladiator,Willys Sport|2021,2023,Jeep,Gladiator,High Altitude|2022,2022,Jeep,Gladiator,Altitude|2023,2023,Jeep,Gladiator,Freedom|2024,2024,Jeep,Gladiator,NightHawk|2024,2024,Jeep,Gladiator,Jeep Beach|2024,2024,Jeep,Gladiator,Rubicon X|2024,2024,Jeep,Gladiator,High Tide|2024,2024,Jeep,Gladiator,Mojave X

Description

When fast, and we mean fast installation or removal is important, nothing beats this tri-fold tonneau cover. Three-panel folding action makes for easy access, and if removed you have a totally open bed to accept larger cargo.


EZFold Soft Tonneau Covers give your bed protection from the elements and prying eyes, and feature a low profile appearance that always looks great.


  • Built-in boxed aluminum frame provides superior strength, quick folding and does not require any rail installation

  • OEM quality, heavy duty adjustable clamps secure or release with one-hand operation

  • Durable leather-grain textured vinyl is stretch and shrink resistant, withstands all climates, mildew and UV resistant

  • Reinforced corner construction for additional strength and stability

  • Integrated buckle straps secure folded tonneau to truck bed

  • Easy to install and remove, even in extreme weather


Details:


  • Fits: Jeep 2020-2024 Gladiator

  • Color: Black

  • Material: Leather Grain Vinyl Coated Polyester

  • Tonneau Type: Soft Tri-Fold

  • Series: EZ-Fold Soft

  • Bed Length: 5.0 Foot

  • Install Time: 0.25 Hours

  • Warranty: Limited Lifetime

  • Product Note: Tailgate Spoiler Not Included

  • Sold As: Each

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.