Shop BESTOP
See all product information
Create Account
Supertop Truck Bed Cap 2 For Ford 2015-2024 F-150 Black Diamond PVC Coated Sailcloth No Drill
- Mfr # 77309-35
- Zoro # G114018158
product price:Â
$
1,249.99
/ea
Free Shipping & Returns
Key Features
Vehicle Fits
2015,2024,Ford,F-150,King Ranch|2015,2024,Ford,F-150,Lariat|2015,2024,Ford,F-150,Platinum|2015,2024,Ford,F-150,XL|2015,2024,Ford,F-150,XLT|2016,2023,Ford,F-150,Limited|2016,2024,Ford,F-150,SSV|2017,2024,Ford,F-150,Raptor|2018,2024,Ford,F-150,Police Responder|2021,2024,Ford,F-150,Tremor|2023,2024,Ford,F-150,Raptor R|2024,2024,Ford,F-150,STX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77309-35
- Zoro #
- G114018158
- UPC #
- 077848141837
- Country of Origin
- Mexico
- Vehicle Fits
- 2015,2024,Ford,F-150,King Ranch|2015,2024,Ford,F-150,Lariat|2015,2024,Ford,F-150,Platinum|2015,2024,Ford,F-150,XL|2015,2024,Ford,F-150,XLT|2016,2023,Ford,F-150,Limited|2016,2024,Ford,F-150,SSV|2017,2024,Ford,F-150,Raptor|2018,2024,Ford,F-150,Police Responder|2021,2024,Ford,F-150,Tremor|2023,2024,Ford,F-150,Raptor R|2024,2024,Ford,F-150,STX
Description
Based on consumer feedback, Bestop has improved the Supertop for Truck creating the ultimate in flexible storage and coverage for truck beds. The improved design allows for one-person operation and features removable fabric side panels.
- One person operation from the side of the truck
- Fully integrated bow system (no loose screws or bolts)
- Attaches with four clamps (included), No Drilling Required
- Include front bulkhead bar and tailgate bar for secure installation regardless of bed-liner
- Made with Heavy-duty Black Diamond fabric (Laminated PVC coated sailcloth that is mildew resistant and UV-protected)
- Removable and replaceable DOT-approved, tinted rear window panel
- Removable side window panels which roll into storage pocket
Details:
- Fits: Ford 2015-2024 F-150
- Color: Black Diamond
- Material: PVC Coated Sailcloth
- Series: Supertop
- Bed Length: 5.5 Foot
- Mount Style: No Drill
- Install Time: 2 Hours
- Warranty: 5 year
- Sold As: Each
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.