Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EZ-Fold Soft Tri-Fold Tonneau Cover For Ram 2019-2024 1500 Black Tailgate Spoiler Not Included

  • Mfr # 16228-01

  • Zoro # G013991859


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
2019,2020,Ram,1500,|2019,2024,Ram,1500,Limited|2019,2019,Ram,2500,Tradesman|2019,2024,Ram,1500,Tradesman|2019,2019,Ram,3500,Tradesman|2019,2019,Ram,2500,SLT|2019,2019,Ram,3500,SLT|2019,2024,Ram,1500,Rebel|2019,2019,Ram,2500,Power Wagon|2019,2024,Ram,1500,Lone Star|2019,2019,Ram,3500,Limited|2019,2020,Ram,2500,|2019,2019,Ram,2500,Limited|2019,2019,Ram,2500,Laramie Longhorn|2019,2021,Ram,1500,Laramie Longhorn|2019,2019,Ram,3500,Laramie Longhorn|2019,2019,Ram,3500,Laramie|2019,2019,Ram,2500,Laramie|2019,2024,Ram,1500,Laramie|2019,2024,Ram,1500,Big Horn|2019,2019,Ram,3500,Big Horn|2019,2019,Ram,2500,Big Horn|2019,2020,Ram,3500,|2020,2024,Ram,1500,HFE|2020,2021,Ram,1500,Special Service|2021,2024,Ram,1500,Limited Longhorn|2021,2021,Ram,1500,Longhorn|2021,2024,Ram,1500,TRX|2021,2021,Ram,1500,TRX Launch Edition
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16228-01
Zoro #
G013991859
UPC #
077848139070
Country of Origin
Mexico

Details

Vehicle Fits
2019,2020,Ram,1500,|2019,2024,Ram,1500,Limited|2019,2019,Ram,2500,Tradesman|2019,2024,Ram,1500,Tradesman|2019,2019,Ram,3500,Tradesman|2019,2019,Ram,2500,SLT|2019,2019,Ram,3500,SLT|2019,2024,Ram,1500,Rebel|2019,2019,Ram,2500,Power Wagon|2019,2024,Ram,1500,Lone Star|2019,2019,Ram,3500,Limited|2019,2020,Ram,2500,|2019,2019,Ram,2500,Limited|2019,2019,Ram,2500,Laramie Longhorn|2019,2021,Ram,1500,Laramie Longhorn|2019,2019,Ram,3500,Laramie Longhorn|2019,2019,Ram,3500,Laramie|2019,2019,Ram,2500,Laramie|2019,2024,Ram,1500,Laramie|2019,2024,Ram,1500,Big Horn|2019,2019,Ram,3500,Big Horn|2019,2019,Ram,2500,Big Horn|2019,2020,Ram,3500,|2020,2024,Ram,1500,HFE|2020,2021,Ram,1500,Special Service|2021,2024,Ram,1500,Limited Longhorn|2021,2021,Ram,1500,Longhorn|2021,2024,Ram,1500,TRX|2021,2021,Ram,1500,TRX Launch Edition

Description

When fast, and we mean fast installation or removal is important, nothing beats this tri-fold tonneau cover. Three-panel folding action makes for easy access, and if removed you have a totally open bed to accept larger cargo.


EZFold Soft Tonneau Covers give your bed protection from the elements and prying eyes, and feature a low profile appearance that always looks great.


  • Built-in boxed aluminum frame provides superior strength, quick folding and does not require any rail installation

  • OEM quality, heavy duty adjustable clamps secure or release with one-hand operation

  • Durable leather-grain textured vinyl is stretch and shrink resistant, withstands all climates, mildew and UV resistant

  • Reinforced corner construction for additional strength and stability

  • Integrated buckle straps secure folded tonneau to truck bed

  • Easy to install and remove, even in extreme weather


Details:


  • Fits: Ram 2019-2024 1500

  • Color: Black

  • Material: Leather Grain Vinyl Coated Polyester

  • Tonneau Type: Soft Tri-Fold

  • Series: EZ-Fold Soft

  • Bed Length: 6.5 Foot

  • Install Time: 0.25 Hours

  • Warranty: Limited Lifetime

  • Product Note: Tailgate Spoiler Not Included

  • Sold As: Each

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.