EZ-FOLD TRI-FOLD TONNEAU COVER, 2019-2024 Chevrolet Silverado 1500, 2019-2024 GMC Sierra 1500,

  • Mfr # 16224-01

  • Zoro # G513991854


product price:  $524.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
2019,2020,Chevrolet,Silverado 1500,|2019,2020,GMC,Sierra 1500,|2019,2025,Chevrolet,Silverado 1500,WT|2019,2021,Chevrolet,Silverado 1500,SSV|2019,2025,GMC,Sierra 1500,SLT|2019,2025,GMC,Sierra 1500,SLE|2019,2025,Chevrolet,Silverado 1500,RST|2019,2025,Chevrolet,Silverado 1500,LTZ|2019,2025,Chevrolet,Silverado 1500,LT Trail Boss|2019,2025,Chevrolet,Silverado 1500,LT|2019,2025,Chevrolet,Silverado 1500,High Country|2019,2025,GMC,Sierra 1500,Denali|2019,2025,Chevrolet,Silverado 1500,Custom Trail Boss|2019,2025,Chevrolet,Silverado 1500,Custom|2019,2021,GMC,Sierra 1500,|2019,2025,GMC,Sierra 1500,AT4|2020,2025,GMC,Sierra 1500,Elevation|2022,2025,GMC,Sierra 1500,Denali Ultimate|2022,2025,GMC,Sierra 1500,Pro|2022,2025,GMC,Sierra 1500,AT4X|2022,2025,Chevrolet,Silverado 1500,ZR2|2023,2025,Chevrolet,Silverado 1500,PPV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16224-01
Zoro #
G513991854
UPC #
077848138844
Country of Origin
Mexico

Details

Vehicle Fits
2019,2020,Chevrolet,Silverado 1500,|2019,2020,GMC,Sierra 1500,|2019,2025,Chevrolet,Silverado 1500,WT|2019,2021,Chevrolet,Silverado 1500,SSV|2019,2025,GMC,Sierra 1500,SLT|2019,2025,GMC,Sierra 1500,SLE|2019,2025,Chevrolet,Silverado 1500,RST|2019,2025,Chevrolet,Silverado 1500,LTZ|2019,2025,Chevrolet,Silverado 1500,LT Trail Boss|2019,2025,Chevrolet,Silverado 1500,LT|2019,2025,Chevrolet,Silverado 1500,High Country|2019,2025,GMC,Sierra 1500,Denali|2019,2025,Chevrolet,Silverado 1500,Custom Trail Boss|2019,2025,Chevrolet,Silverado 1500,Custom|2019,2021,GMC,Sierra 1500,|2019,2025,GMC,Sierra 1500,AT4|2020,2025,GMC,Sierra 1500,Elevation|2022,2025,GMC,Sierra 1500,Denali Ultimate|2022,2025,GMC,Sierra 1500,Pro|2022,2025,GMC,Sierra 1500,AT4X|2022,2025,Chevrolet,Silverado 1500,ZR2|2023,2025,Chevrolet,Silverado 1500,PPV

Description

When fast, and we mean fast installation or removal is important, nothing beats this tri-fold tonneau cover. Three-panel folding action makes for easy access, and if removed you have a totally open bed to accept larger cargo.


EZFold Soft Tonneau Covers give your bed protection from the elements and prying eyes, and feature a low profile appearance that always looks great.


  • Built-in boxed aluminum frame provides superior strength, quick folding and does not require any rail installation

  • OEM quality, heavy duty adjustable clamps secure or release with one-hand operation

  • Durable leather-grain textured vinyl is stretch and shrink resistant, withstands all climates, mildew and UV resistant

  • Reinforced corner construction for additional strength and stability

  • Integrated buckle straps secure folded tonneau to truck bed

  • Easy to install and remove, even in extreme weather


Details:


  • Fits: Chevy/GMC 2019-2024 Silverado/Sierra 1500

  • Color: Black

  • Material: Leather Grain Vinyl Coated Polyester

  • Tonneau Type: Soft Tri-Fold

  • Series: EZ-Fold Soft

  • Bed Length: 5.8 Foot

  • Install Time: 0.25 Hours

  • Warranty: Limited Lifetime

  • Product Note: Tailgate Spoiler Not Included

  • Sold As: Each

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.