EZ-ROLL SOFT TONNEAU COVER, 2020-2024 Chevrolet Silverado 2500 HD, 2020-2024

  • Mfr # 19243-01

  • Zoro # G313991887


product price:  $470.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19243-01
Zoro #
G313991887
UPC #
077848144142
Country of Origin
Mexico

Details

Vehicle Fits

Description

Every pickup truck bed deserves a cover. Bestop designed the EZRoll Soft Tonneau Cover to do that job in every climate or weather condition while showing off its sleek low-profile look.


EZRoll Soft Tonneau puts ease of installation and use first using our no-drill, bolt-on clamp system and bed rails. We use 3M-brand self-adhesive strips for maximum grip and durability so you know the cover is secure and tight.


Dual pull tabs at either rear corner make roll-up super easy 100 percent access to the bed.


  • Tough, premium grade leather-grain vinyl-coated polyester withstands any climate or weather

  • Treated for excellent mildew and UV resistance

  • Bows are integrated into the fabric for quick roll up

  • Tonneau sits on top of bed and secures to rail with hook and loop fastener

  • Features black finish aluminum rails for that OEM look

  • Bed Clamps allow easy installation directly to bed with no drilling

  • Rolls conveniently to the back of the truck bed in half a minute

  • Allows tailgate access without removing cover

  • Restraint straps secure rolled Tonneau behind cab

  • Hook and loop system makes the EZ Roll easy to use, even in extreme cold


Details:


  • Fits: Chevy/GMC 2020-2024 Silverado/Sierra 2500/3500 HD

  • Color: Black

  • Material: Leather Grain Vinyl Coated Polyester

  • Tonneau Type: EZ-Roll Soft

  • Series: EZ-Roll Soft

  • Bed Length: 6.8 Foot

  • Install Time: 0.5 Hours

  • Warranty: Limited Lifetime

  • Product Note: Tailgate Spoiler Not Included

  • Sold As: Each

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.