Jeep Bikini Top Header Safari Bikini Tops For Jeep 2010-2018 Wrangler JK 2 Door

  • Mfr # 52583-35

  • Zoro # G014018142


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
2010,2017,Jeep,Wrangler,|2010,2017,Jeep,Wrangler,Rubicon|2010,2017,Jeep,Wrangler,Sahara|2010,2017,Jeep,Wrangler,Sport|2010,2010,Jeep,Wrangler,X|2011,2011,Jeep,Wrangler,70th Anniversary|2016,2016,Jeep,Wrangler,75th Anniversary|2016,2016,Jeep,Wrangler,Sport S|2018,2018,Jeep,Wrangler JK,
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52583-35
Zoro #
G014018142
UPC #
077848090036
Country of Origin
Mexico

Details

Vehicle Fits
2010,2017,Jeep,Wrangler,|2010,2017,Jeep,Wrangler,Rubicon|2010,2017,Jeep,Wrangler,Sahara|2010,2017,Jeep,Wrangler,Sport|2010,2010,Jeep,Wrangler,X|2011,2011,Jeep,Wrangler,70th Anniversary|2016,2016,Jeep,Wrangler,75th Anniversary|2016,2016,Jeep,Wrangler,Sport S|2018,2018,Jeep,Wrangler JK,

Description

A regular Bikini top is fine for the front seat occupants, but what about those folks in the back? A Safari Bikini Top keeps everybody covered while riding the trails without your soft top.


Safari Bikini tops have extended length and install over both the front and rear seats for stylish protection while enjoying an open air drive.


This Safari Bikini top installs with a no-drill header windshield channel 51238 (sold separately)


  • Attach with straps at the rear sport bar descenders

  • Premium fabric maintains its shape in any temperature, is mildew-resistant, resists UV fading

  • High strength thread at all stress points ensures durable Bikini top construction

  • Industrial-grade webbing helps minimize flapping

  • Heavy-duty composite buckles and fittings for long life


Details:


  • Fits: Jeep 2010-2018 Wrangler JK 2 Door

  • Color: Black Diamond

  • Material: Fabric

  • Style: Extended Safari

  • Install Time: 0.25 Hours

  • Warranty: 1 year

  • Sold As: Each

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.