Jeep Bikini Top Header Targa Bikini Tops For Jeep 2007-2009 Wrangler JK 2 Door

  • Mfr # 52586-35

  • Zoro # G314018071


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
2010,2017,Jeep,Wrangler,|2010,2017,Jeep,Wrangler,Rubicon|2010,2017,Jeep,Wrangler,Sahara|2010,2017,Jeep,Wrangler,Sport|2010,2010,Jeep,Wrangler,X|2011,2011,Jeep,Wrangler,70th Anniversary|2016,2016,Jeep,Wrangler,75th Anniversary|2016,2016,Jeep,Wrangler,Sport S|2018,2018,Jeep,Wrangler JK,
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52586-35
Zoro #
G314018071
UPC #
077848090814
Country of Origin
Mexico

Details

Vehicle Fits
2010,2017,Jeep,Wrangler,|2010,2017,Jeep,Wrangler,Rubicon|2010,2017,Jeep,Wrangler,Sahara|2010,2017,Jeep,Wrangler,Sport|2010,2010,Jeep,Wrangler,X|2011,2011,Jeep,Wrangler,70th Anniversary|2016,2016,Jeep,Wrangler,75th Anniversary|2016,2016,Jeep,Wrangler,Sport S|2018,2018,Jeep,Wrangler JK,

Description

Bikini Tops are the perfect companion to top-off, doors-off open air rides on the trails or just around town. This Bikini top style provides shade over the front seats for you, a co-driver or Fido.


1997-2002 Wranglers can use our Header-style Bikini top that fits with a no-drill windshield header channel (sold separately) that attaches to factory windshield latch holes for easy installation.


This application requires Bestop 5123801 no-drill windshield channel for installation (sold separately)


  • Attaches directly to the center sports bar for a fitted, clean look

  • Designed for use with or without factory door surrounds

  • Premium fabric maintains its shape in any temperature, is mildew-resistant, resists UV fading

  • High strength thread at all stress points ensures durable Bikini top construction

  • Industrial-grade webbing helps minimize flapping

  • Heavy-duty composite buckles and fittings for long life


Details:


  • Fits: Jeep 2010-2018 Wrangler JK 2 Door

  • Color: Black Diamond

  • Material: Fabric

  • Style: Standard Targa Style

  • Install Time: 0.25 Hours

  • Warranty: 1 year

  • Sold As: Each

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.