Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bestop Jeep Bikini Top Header Targa Bikini Tops For Jeep 2020-2024 Gladiator Black Diamond Fabric 52606-35

Jeep Bikini Top Header Targa Bikini Tops For Jeep 2020-2024 Gladiator Black Diamond Fabric (Discontinued)

  • Mfr # 52606-35
  • Zoro # G814018199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52606-35
Zoro #
G814018199
UPC #
077848141462
Country of Origin
Mexico

Details

Vehicle Fits
2020,2023,Jeep,Gladiator,Overland|2020,2024,Jeep,Gladiator,Sport S|2020,2024,Jeep,Gladiator,Sport|2020,2024,Jeep,Gladiator,Rubicon|2020,2020,Jeep,Gladiator,Launch Edition|2020,2024,Jeep,Gladiator,Mojave|2020,2020,Jeep,Gladiator,Altitude|2021,2021,Jeep,Gladiator,80th Anniversary|2021,2024,Jeep,Gladiator,Willys|2021,2024,Jeep,Gladiator,Texas Trail|2021,2023,Jeep,Gladiator,Willys Sport|2021,2023,Jeep,Gladiator,High Altitude|2022,2022,Jeep,Gladiator,Altitude|2023,2023,Jeep,Gladiator,Freedom|2024,2024,Jeep,Gladiator,NightHawk|2024,2024,Jeep,Gladiator,Jeep Beach|2024,2024,Jeep,Gladiator,Rubicon X|2024,2024,Jeep,Gladiator,High Tide|2024,2024,Jeep,Gladiator,Mojave X

Description

Bikini Tops are the perfect companion to top-off, doors-off open air rides on the trails or just around town. This Bikini top style provides shade over the front seats for you, a co-driver or Fido.


1997-2002 Wranglers can use our Header-style Bikini top that fits with a no-drill windshield header channel (sold separately) that attaches to factory windshield latch holes for easy installation.


This application requires Bestop 5123801 no-drill windshield channel for installation (sold separately)


  • Attaches directly to the center sports bar for a fitted, clean look

  • Designed for use with or without factory door surrounds

  • Premium fabric maintains its shape in any temperature, is mildew-resistant, resists UV fading

  • High strength thread at all stress points ensures durable Bikini top construction

  • Industrial-grade webbing helps minimize flapping

  • Heavy-duty composite buckles and fittings for long life


Details:


  • Fits: Jeep 2020-2024 Gladiator

  • Color: Black Diamond

  • Material: Fabric

  • Style: Standard Targa Style

  • Install Time: 0.5 Hours

  • Warranty: 1 year

  • Sold As: Each

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.