Jeep Supertop Classic Replacement Skin For Jeep 1976-1986 CJ7 Tinted

  • Mfr # 55729-15

  • Zoro # G114018226


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
1976,1986,Jeep,CJ7,|1976,1986,Jeep,CJ7,|1976,1986,Jeep,CJ7,Renegade|1977,1979,Jeep,CJ7,Golden Eagle|1980,1980,Jeep,CJ7,Golden Hawk|1980,1983,Jeep,CJ7,Laredo|1982,1983,Jeep,CJ7,Limited|1985,1986,Jeep,CJ7,Laredo|1987,1990,Jeep,Wrangler,Laredo|1987,1995,Jeep,Wrangler,|1987,1993,Jeep,Wrangler,|1987,1988,Jeep,Wrangler,Sport|1988,1992,Jeep,Wrangler,Islander|1988,1988,Jeep,Wrangler,S|1988,1995,Jeep,Wrangler,Sahara|1991,1994,Jeep,Wrangler,Renegade|1991,1994,Jeep,Wrangler,S|1994,1995,Jeep,Wrangler,SE|1995,1995,Jeep,Wrangler,Rio Grande
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55729-15
Zoro #
G114018226
UPC #
77848074968
Country of Origin
Mexico

Details

Vehicle Fits
1976,1986,Jeep,CJ7,|1976,1986,Jeep,CJ7,|1976,1986,Jeep,CJ7,Renegade|1977,1979,Jeep,CJ7,Golden Eagle|1980,1980,Jeep,CJ7,Golden Hawk|1980,1983,Jeep,CJ7,Laredo|1982,1983,Jeep,CJ7,Limited|1985,1986,Jeep,CJ7,Laredo|1987,1990,Jeep,Wrangler,Laredo|1987,1995,Jeep,Wrangler,|1987,1993,Jeep,Wrangler,|1987,1988,Jeep,Wrangler,Sport|1988,1992,Jeep,Wrangler,Islander|1988,1988,Jeep,Wrangler,S|1988,1995,Jeep,Wrangler,Sahara|1991,1994,Jeep,Wrangler,Renegade|1991,1994,Jeep,Wrangler,S|1994,1995,Jeep,Wrangler,SE|1995,1995,Jeep,Wrangler,Rio Grande

Description

Just for Supertop Classic soft tops, these replacement kits let you install new fabric and window panels without having to buy a whole new top. Your original Supertop hardware needs to be in good condition for the replacement fabric and windows to fit perfectly.


It's an economical way to bring new life to your Classic Supertop frame.


  • Requires Supertop hardware

  • No doors included

  • Includes tinted side and rear windows

  • Premium fabric maintains its shape in varying temperatures, treated for resistance to mildew and UV fading

  • Heavy-duty YKK scoop-counted zippers allow for easy window installation and removal

  • Sealed seams for water-tight protection

  • Industrial strength thread ensures durable soft top construction


Details:


  • Fits: Jeep 1976-1986 CJ7

  • Color: Black Denim

  • Material: Fabric

  • Series: Supertop Classic

  • Window Type: Tinted

  • Install Time: 0.75 Hours

  • Warranty: 5 year

  • Sold As: Each

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.