Jeep Wrangler Trektop Glide Slantback Soft Tops For Jeep 2007-2018 Wrangler JK 2 Door

  • Mfr # 54922-35

  • Zoro # G514018079


product price:  $1,249.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
2007,2017,Jeep,Wrangler,|2007,2017,Jeep,Wrangler,Rubicon|2007,2017,Jeep,Wrangler,Sahara|2007,2010,Jeep,Wrangler,X|2010,2017,Jeep,Wrangler,Sport|2011,2011,Jeep,Wrangler,70th Anniversary|2016,2016,Jeep,Wrangler,75th Anniversary|2016,2016,Jeep,Wrangler,Sport S|2018,2018,Jeep,Wrangler JK,|2018,2018,Jeep,Wrangler JK,Rubicon|2018,2018,Jeep,Wrangler JK,Sahara|2018,2018,Jeep,Wrangler JK,Sport|2018,2018,Jeep,Wrangler JK,Sport S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54922-35
Zoro #
G514018079
UPC #
077848131869
Country of Origin
Mexico

Details

Vehicle Fits
2007,2017,Jeep,Wrangler,|2007,2017,Jeep,Wrangler,Rubicon|2007,2017,Jeep,Wrangler,Sahara|2007,2010,Jeep,Wrangler,X|2010,2017,Jeep,Wrangler,Sport|2011,2011,Jeep,Wrangler,70th Anniversary|2016,2016,Jeep,Wrangler,75th Anniversary|2016,2016,Jeep,Wrangler,Sport S|2018,2018,Jeep,Wrangler JK,|2018,2018,Jeep,Wrangler JK,Rubicon|2018,2018,Jeep,Wrangler JK,Sahara|2018,2018,Jeep,Wrangler JK,Sport|2018,2018,Jeep,Wrangler JK,Sport S

Description

The Trektop Glide is a state-of-the-art soft-top with the superior Bestop fastback styling. The innovative folding frame design lets the Trektop Glide function like a convertible top, simply slide out the zipper-less window panels and fold the top behind the rear seat for a full open-air ride.


For full coverage, the Trektop Glide is fast and simple to close.


  • Features Bestop's must-have fastback styling

  • 40-mil tinted window panels with full-perimeter heat-sealing are D.O.T. approved

  • Zipper-less side and rear window panels allow for easy slide-in/slide-out operation just like the ultra-premium Trektop Pro soft top

  • Includes all the soft top fabric, window panels and unique, simplified bow system for a no-drill installation


Details:


  • Fits: Jeep 2007-2018 Wrangler JK 2 Door

  • Color: Black Diamond

  • Series: Trektop Glide

  • Style: Slantback

  • Top Type: Soft Top

  • Install Time: 4 Hours

  • Warranty: 5 year

  • Sold As: Each

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.