This item is Discontinued.

Bestop Jeep Wrangler Trektop Glide Slantback Soft Tops For Jeep 2018-Current Wrangler JL 2 Door 54930-35

Jeep Wrangler Trektop Glide Slantback Soft Tops For Jeep 2018-Current Wrangler JL 2 Door (Discontinued)

  • Mfr # 54930-35
  • Zoro # G214018058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54930-35
Zoro #
G214018058
UPC #
77848148652
Country of Origin
Mexico

Details

Vehicle Fits
2018,2025,Jeep,Wrangler,Sport|2018,2025,Jeep,Wrangler,Rubicon|2018,2025,Jeep,Wrangler,Sport S|2021,2021,Jeep,Wrangler,80th Anniversary|2021,2021,Jeep,Wrangler,Freedom|2021,2021,Jeep,Wrangler,Islander|2021,2025,Jeep,Wrangler,Willys|2021,2024,Jeep,Wrangler,Willys Sport|2023,2023,Jeep,Wrangler,Freedom|2024,2025,Jeep,Wrangler,Rubicon X

Description

The Trektop Glide is a state-of-the-art soft-top with the superior Bestop fastback styling. The innovative folding frame design lets the Trektop Glide function like a convertible top, simply slide out the zipper-less window panels and fold the top behind the rear seat for a full open-air ride.


For full coverage, the Trektop Glide is fast and simple to close.


  • Features Bestop's must-have fastback styling

  • 40-mil tinted window panels with full-perimeter heat-sealing are D.O.T. approved

  • Zipper-less side and rear window panels allow for easy slide-in/slide-out operation just like the ultra-premium Trektop Pro soft top

  • Includes all the soft top fabric, window panels and unique, simplified bow system for a no-drill installation


Details:


  • Fits: Jeep 2018-Current Wrangler JL 2 Door

  • Color: Black Diamond

  • Series: Trektop Glide

  • Style: Slantback

  • Top Type: Soft Top

  • Install Time: 4 Hours

  • Warranty: Limited Lifetime

  • Product Note: Ships in two boxes: Box 1: Soft Goods 50927-17 (077848141790) - Weight 42 lbs; Box 2: Hardware 50926-01 (077848141806) - Weight 59 lbs

  • Sold As: Bundle

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.