Zoro Homepage

OE Style Replacement Bow & Frame Hardware Kit For Jeep 2010-2018 Wrangler JK

  • Mfr # 55001-01

  • Zoro # G714018176


product price: $824.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55001-01
Zoro #
G714018176
UPC #
77848093020
Country of Origin
Mexico

Details

Vehicle Fits

Description

Bestop's factory cable style bow system for 2-door Wrangler JK provides a heavy-duty, carbon steel material and engineered thermoplastic polymer components to provide continued use of your 2007-2018 Supertop NX or 2010-2018 factory soft top.


  • Kit designed for cable applications only

  • Designed to meet or exceed OEM specifications


Details:


  • Fits: Jeep 2010-2018 Wrangler JK 4 Door

  • Color: Black

  • Series: OE

  • Top Type: 2010-2018 Supertop or Factory Cable Top

  • Install Time: 3 Hours

  • Warranty: 1 year

  • Product Note: 2010-2018 Supertop or factory cable top

  • Sold As: Each

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.