Replace-A-Top for OEM Hardware For Jeep 1997-2002 Wrangler TJ Tinted No Door Skins Included

  • Mfr # 51180-15

  • Zoro # G614018146


product price:  $356.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
1997,2002,Jeep,Wrangler,|1997,2002,Jeep,Wrangler,Sahara|1997,2002,Jeep,Wrangler,SE|1997,2002,Jeep,Wrangler,Sport|2002,2002,Jeep,Wrangler,X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51180-15
Zoro #
G614018146
UPC #
77848019174
Country of Origin
Mexico

Details

Vehicle Fits
1997,2002,Jeep,Wrangler,|1997,2002,Jeep,Wrangler,Sahara|1997,2002,Jeep,Wrangler,SE|1997,2002,Jeep,Wrangler,Sport|2002,2002,Jeep,Wrangler,X

Description

Your original soft top can get damaged or begin to show its age after all those years battling the sun and weather. Replace-A-Top takes advantage of your still-good factory hardware, and gives you all new fabric and windows without having to replace your existing frames and hardware.


It's the most economical way to make your top look new again.


  • Requires factory original hardware

  • Replace-A-Top kits include the soft top fabric, window panels and door skins (where applicable)

  • Some applications offer choice of clear or tinted windows

  • For appearance and durability, the premium fabric maintains shape in any temperature

  • Built to factory original quality specifications to ensure a proper fit

  • Kits with replacement doors skins attach over factory original door frames

  • All Bestop soft top parts can be replaced individually, extending the value of your purchase


Details:


  • Fits: Jeep 1997-2002 Wrangler TJ

  • Color: Black Denim

  • Series: Replace-A-Top

  • Window Type: Tinted

  • Install Time: 1 Hour

  • Warranty: 5 year

  • Product Note: No Door Skins Included

  • Sold As: Each

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.