Skyrider for Hardtop For Ford 2021-24 Bronco 4 Door No Raptor

  • Mfr # 52462-17

  • Zoro # G214018072


product price:  $1,914.24
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
2021,2024,Ford,Bronco,Badlands|2021,2023,Ford,Bronco,|2021,2024,Ford,Bronco,Big Bend|2021,2024,Ford,Bronco,Black Diamond|2021,2021,Ford,Bronco,First Edition|2021,2024,Ford,Bronco,Outer Banks|2021,2024,Ford,Bronco,Wildtrak|2022,2024,Ford,Bronco,Everglades|2023,2024,Ford,Bronco,Heritage Edition|2023,2024,Ford,Bronco,Heritage Limited Edition
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52462-17
Zoro #
G214018072
UPC #
077848146511
Country of Origin
Mexico

Details

Vehicle Fits
2021,2024,Ford,Bronco,Badlands|2021,2023,Ford,Bronco,|2021,2024,Ford,Bronco,Big Bend|2021,2024,Ford,Bronco,Black Diamond|2021,2021,Ford,Bronco,First Edition|2021,2024,Ford,Bronco,Outer Banks|2021,2024,Ford,Bronco,Wildtrak|2022,2024,Ford,Bronco,Everglades|2023,2024,Ford,Bronco,Heritage Edition|2023,2024,Ford,Bronco,Heritage Limited Edition

Description

Introducing the all-new SkyriderTM retractable top for the Ford Bronco four door with hardtop. Designed for the 2021 to current model year Ford Bronco, the new Skyrider is taking the factory modular hardtop to a whole new level.


The large dual-row opening now becomes convenient to achieve on demand and gives all passengers that unmistakable top-off sensation. The Skyrider is an all-season upgrade that replaces the factory top panels and achieves the driving experience you crave from your Bronco.


The innovative three-panel part of the Hardtop unlatches from the front. Once the front and two folding panels at the middle are removed, and the Skyrider is installed, the soft top can be fliped back easily from outside of the Bronco to create an expanded open-air experience.


  • For ease of operation, the slide mechanism of the Skyrider is enhanced with a cam profile gas assist side bow that makes opening the top smooth and easy for one person to do!

  • The sturdy construction and durable materials used in the Skyrider stand up to year-round and all-weather use.

  • Does not fit the Ford Bronco Raptor


Details:


  • Fits: Ford 2021-24 Bronco 4 Door No Raptor

  • Color: Black

  • Material: Premium Twill

  • Series: Skyrider

  • Top Type: Hardtop

  • Install Time: 2.5 Hours

  • Warranty: Limited Lifetime

  • Sold As: Each

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.