Zoro Homepage

Strapless Standard Targa Style Bikini Top For Suzuki 1986-1994 Samurai

  • Mfr # 52561-01

  • Zoro # G314018095


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
1986,1994,Suzuki,Samurai,|1986,1988,Suzuki,Samurai,JA|1986,1988,Suzuki,Samurai,JX|1986,1987,Suzuki,Samurai,JX SE|1989,1989,Suzuki,Samurai,|1990,1994,Suzuki,Samurai,JL|1991,1993,Suzuki,Samurai,JA|1991,1991,Suzuki,Samurai,JS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52561-01
Zoro #
G314018095
UPC #
77848022815
Country of Origin
Mexico

Details

Vehicle Fits
1986,1994,Suzuki,Samurai,|1986,1988,Suzuki,Samurai,JA|1986,1988,Suzuki,Samurai,JX|1986,1987,Suzuki,Samurai,JX SE|1989,1989,Suzuki,Samurai,|1990,1994,Suzuki,Samurai,JL|1991,1993,Suzuki,Samurai,JA|1991,1991,Suzuki,Samurai,JS

Description

Bikini Tops are the perfect companion to top-off, doors-off open air rides on the trails or just around town. This Bikini top style provides shade over the front seats for you, a co-driver or Fido.


  • Strap around the center sport bar for a fitted, clean look

  • Premium fabric maintains its shape in any temperature, is mildew-resistant, resists UV fading

  • High strength thread at all stress points ensures durable Bikini top construction

  • Industrial-grade webbing helps minimize flapping

  • Heavy-duty composite buckles and fittings for long life


Details:


  • Fits: Suzuki 1986-1994 Samurai

  • Color: Black Crush

  • Material: Fabric

  • Style: Strapless Standard Targa

  • Warranty: 1 year

  • Sold As: Each

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.