Sun Extended Safari Style Bikini Top For Jeep 1997-2006 Wrangler TJ

  • Mfr # 52404-35

  • Zoro # G714018145


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
1997,2006,Jeep,Wrangler,|1997,2004,Jeep,Wrangler,Sahara|1997,2006,Jeep,Wrangler,SE|1997,2006,Jeep,Wrangler,Sport|2002,2006,Jeep,Wrangler,X|2003,2006,Jeep,Wrangler,Rubicon|2004,2006,Jeep,Wrangler,Unlimited|2005,2006,Jeep,Wrangler,Unlimited Rubicon|2006,2006,Jeep,Wrangler,65th Anniversary Edition
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52404-35
Zoro #
G714018145
UPC #
077848127886
Country of Origin
Mexico

Details

Vehicle Fits
1997,2006,Jeep,Wrangler,|1997,2004,Jeep,Wrangler,Sahara|1997,2006,Jeep,Wrangler,SE|1997,2006,Jeep,Wrangler,Sport|2002,2006,Jeep,Wrangler,X|2003,2006,Jeep,Wrangler,Rubicon|2004,2006,Jeep,Wrangler,Unlimited|2005,2006,Jeep,Wrangler,Unlimited Rubicon|2006,2006,Jeep,Wrangler,65th Anniversary Edition

Description

Bikini Tops are great, but if you want to put your soft top back on, the Bikini Top has to come off as well as the windshield channel. Sun Bikini eliminates all that because it doesn't interfere with your regular soft or hard top and doesn't require a separate, extra-cost windshield channel.


It's like an interior sun shade you never have to remove, top up or top down.


It offers filtered sunlight or even complete shade with the least amount of effort. Sun Bikinis strap into factory windshield header loops and center sport bar with J-Hook attachment to the upper door bars. Installation or removal is fast and easy.


And the money saved in not needing a separate windshield channel can be put toward other Bestop accessories.


  • Available in mesh fabric or solid black diamond fabric

  • Premium fabric maintains its shape in any temperature, is mildew-resistant, resists UV fading

  • Extra-length Safari style


Details:


  • Fits: Jeep 1997-2006 Wrangler TJ

  • Color: Black Diamond

  • Material: Fabric

  • Style: Extended Safari

  • Install Time: 0.25 Hours

  • Warranty: 1 year

  • Sold As: Each

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.