Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supertop Classic Squareback Soft Tops For Jeep 1955-1975 CJ5 Clear

  • Mfr # 51595-01

  • Zoro # G014018166


product price: $1,299.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
1955,1958,Jeep,Willys,CJ-5|1959,1975,Jeep,CJ5,|1959,1975,Jeep,CJ5,|1975,1975,Jeep,CJ5,Renegade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51595-01
Zoro #
G014018166
UPC #
077848039769
Country of Origin
Mexico

Details

Vehicle Fits
1955,1958,Jeep,Willys,CJ-5|1959,1975,Jeep,CJ5,|1959,1975,Jeep,CJ5,|1975,1975,Jeep,CJ5,Renegade

Description

This is the top that made Bestop famous! Jeep owners wanted a complete soft top replacement kit that did more than the factory top. Bestop took its OEM fabric design and developed adjustable frame hardware that folded back behind the rear seat, and added the BeltRail attachment system.


The Supertop Classic was born. It set a new standard when introduced nearly 30 years ago. And today, it's still in demand as a premium quality replacement soft top that folds back like a true convertible top.


  • Supertop kits include adjustable frame hardware, premium fabric and removable windows

  • Designed to fit with your full factory hard doors

  • No doors included; use factory steel doors or order Bestop Door Kit 51774-15 sold separately

  • Tailgate bar allows tailgate to open without opening rear window for trouble-free access


Details:


  • Fits: Jeep 1955-1975 CJ5

  • Color: Black Crush

  • Series: Supertop Classic

  • Style: Squareback

  • Window Type: Clear

  • Top Type: Soft Top

  • Install Time: 3 Hours

  • Warranty: 5 year

  • Sold As: Each

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.