Supertop Truck Bed Cap 2 Black Diamond PVC Coated Sailcloth No Drill

  • Mfr # 77326-35

  • Zoro # G014018159


product price:  $1,049.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77326-35
Zoro #
G014018159
UPC #
077848142933
Country of Origin
Mexico

Details

Vehicle Fits

Description

Based on consumer feedback, Bestop has improved the Supertop for Truck creating the ultimate in flexible storage and coverage for truck beds. The improved design allows for one-person operation and features removable fabric side panels.


  • One person operation from the side of the truck

  • Fully integrated bow system (no loose screws or bolts)

  • Attaches with four clamps (included), No Drilling Required

  • Include front bulkhead bar and tailgate bar for secure installation regardless of bed-liner

  • Made with Heavy-duty Black Diamond fabric (Laminated PVC coated sailcloth that is mildew resistant and UV-protected)

  • Removable and replaceable DOT-approved, tinted rear window panel

  • Removable side window panels which roll into storage pocket


Details:


  • Fits: Jeep 2020-2024 Gladiator

  • Color: Black Diamond

  • Material: PVC Coated Sailcloth

  • Series: Supertop

  • Bed Length: 5.0 Foot

  • Mount Style: No Drill

  • Install Time: 2 Hours

  • Warranty: 5 year

  • Sold As: Each

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.