Tigertop Soft Top For Jeep 1948-1953 CJ3A/M38 Black Crush

  • Mfr # 51403-01

  • Zoro # G214018195


product price:  $1,202.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
1948,1953,Jeep,Willys,1-Ton|1948,1950,Jeep,Willys,463|1948,1949,Jeep,Willys,CJ-2|1948,1952,Jeep,Willys,Jeepster|1948,1950,Jeep,Willys,Panel|1948,1953,Jeep,Willys,Truck|1949,1953,Jeep,Willys,CJ-3|1950,1950,Jeep,Willys,|1951,1952,Jeep,Willys,473|1951,1952,Jeep,Willys,CJ-3 Chassis|1951,1951,Jeep,Willys,FJ|1951,1953,Jeep,Willys,Sedan Delivery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51403-01
Zoro #
G214018195
UPC #
077848041335
Country of Origin
Mexico

Details

Vehicle Fits
1948,1953,Jeep,Willys,1-Ton|1948,1950,Jeep,Willys,463|1948,1949,Jeep,Willys,CJ-2|1948,1952,Jeep,Willys,Jeepster|1948,1950,Jeep,Willys,Panel|1948,1953,Jeep,Willys,Truck|1949,1953,Jeep,Willys,CJ-3|1950,1950,Jeep,Willys,|1951,1952,Jeep,Willys,473|1951,1952,Jeep,Willys,CJ-3 Chassis|1951,1951,Jeep,Willys,FJ|1951,1953,Jeep,Willys,Sedan Delivery

Description

Classic Jeeps just get better with age, become more desirable and even turn into a collector's dream. That's why we make the Tigertop. Popular with purists who are restoring classic Flat Fender models and CJ5/CJ7's, Tigertop goes retro with the no-nonsense look and function of old CJ's.


It's a complete replacement soft top with all the hardware, fabric deck, one-piece full fabric doors and windows.


There's nothing else to buy to get that classic look on your older Jeep.


  • Durable reinforced snaps designed to fit factory-original snap placements in body tub

  • Really cool clear roll-up 30-mil side panel windows and rear curtain window with tie straps

  • One-piece full fabric doors with clear vinyl roll-up 30-mil windows

  • Includes new frame hardware treated for resistance to corrosion and scratches


Details:


  • Fits: Jeep 1948-1953 CJ3A/M38

  • Color: Black Crush

  • Material: Fabric

  • Series: Tigertop

  • Window Type: Clear

  • Top Type: Soft Top

  • Install Time: 3 Hours

  • Warranty: 5 year

  • Sold As: Each

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.