Zoro Homepage

Trektop Slantback Soft Top For Jeep 2004-2006 Wrangler TJ

  • Mfr # 56821-35

  • Zoro # G714018152


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fits
2004,2006,Jeep,Wrangler,|2004,2006,Jeep,Wrangler,Unlimited|2005,2005,Jeep,Wrangler,Rubicon|2005,2006,Jeep,Wrangler,Unlimited Rubicon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56821-35
Zoro #
G714018152
UPC #
077848092382
Country of Origin
Mexico

Details

Vehicle Fits
2004,2006,Jeep,Wrangler,|2004,2006,Jeep,Wrangler,Unlimited|2005,2005,Jeep,Wrangler,Rubicon|2005,2006,Jeep,Wrangler,Unlimited Rubicon

Description

It's all about that angle in the back, isn't it? That fastback styling is what makes Trektop the best-selling soft top in the market today. But it's more than style. No more top bows or frames needed as the Wrangler sport bars give it shape and support.


Remove the windows and it becomes a Safari Bikini top. It's actually two tops in one.


  • With side and rear windows removed, the Trektop functions as a Safari Bikini Top

  • Includes everything necessary for installation including factory-style header, 18 percent tinted 30-mil side and rear windows, factory-style door surrounds and tailgate bar

  • Our best multi-layer premium fabric maintains its shape in all temperatures, is mildew-resistant, contains UV inhibitors

  • Tailgate bar allows you to open tailgate without unzipping the rear window for trouble free access

  • Bestop's exclusive new polymer Door Surrounds, similar to the OE style door surrounds found on TJ's and JK's


Fit factory full steel hard doors - also compatible with any Bestop door kit (sold separately)


Details:


  • Fits: Jeep 2004-2006 Wrangler TJ

  • Color: Black Diamond

  • Series: Trektop

  • Style: Slantback

  • Top Type: Soft Top

  • Install Time: 2 Hours

  • Warranty: 5 year

  • Sold As: Each

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.